missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Tissue Culture Treated Flasks
GREENER_CHOICEBIOPHARMA

Manufactured from optically clear virgin polystyrene for easy viewing of sample or cells. Falcon™ Tissue Culture Treated Flasks features vacuum-gas plasma tissue culture treatment to ensure consistent growth surface.

Brand:  Falcon™ 353112

197.74 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10218550

  • £280.74 / Pack of 40
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Secure stacking provides stability from accidental tips or spills
  • Nonpyrogenic tested to less than 0.1 EU/ mL
  • Volumetric graduations and writing patch
  • Vented caps incorporate a 0.2 μm hydrophobic membrane for optimal gas exchange
  • Growth area and volume are nominal
TRUSTED_SUSTAINABILITY
Specifications

Specifications

25.3 oz.
750 mL
For enhanced cell attachment and growth
40/Cs.
Rectangular
Sterile
Vented
Polyethylene
Polystyrene
Straight
5/Pk.
TC-Treated
Rectangular
175 cm2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number4336057 Certificate TypeCertificate of Quality Date07/04/2025 Catalog Number353112
Lot Number4336018 Certificate TypeCertificate of Quality Date07/04/2025 Catalog Number353112
Lot Number4305004 Certificate TypeCertificate of Quality Date07/04/2025 Catalog Number353112
Lot Number4287634 Certificate TypeCertificate of Quality Date07/04/2025 Catalog Number353112
Lot Number4280018 Certificate TypeCertificate of Quality Date25/03/2025 Catalog Number353112
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    22

    Hours

    5

    Minutes

    23

    Seconds

    29
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Browse exclusive prices for our academic customers
    Promo Code: 25081

    Expires2025-12-31

  • Corning Matrigel , Corning Biocoat , Corning CoolProduct , Corning Media Tech , Corning
    Corning Lab Products Offer
    Promo Code24073

    Expires2025-04-25

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Falcon™ Tissue Culture Treated Flasks > Not Bar coded; Vented Cap; 750 mL; Straight Neck; Standard; 175 cm2

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.