missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ Pipettes
GREENER_CHOICE

PIPETMAN brings a new level of comfort into Gilson range with a redesigned piston mechanism that reduces the force needed to aspirate and dispense liquids. PIPETMAN maintains the trusted durability, accuracy, and reliability of the original PIPETMAN pipettes with comfort.

Brand:  Gilson™ F144066

248.54 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.


 View more versions of this product

Product Code. 12366132

  • £283.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Body (handle) in PVDF minimizes the hand-warming effect during pipetting and is resistant against aggressive chemicals
  • Direct volume reading in decimal digits helps prevent mistakes in volume setting
  • Comes with classic metal or plastic tip ejector
  • Clip ejector fits securely into the body of the pipette and helps avoid slipping over time
  • Redesigned seal, lighter ejection springs and high quality piston grease offer as low as 2 Newtons of force to pipet
  • High quality piston grease
Model Specific Features:
  • Models P2 and P10 incorporate dual position tip ejectors for use with D10 (short) and DL10 (long) tips

Order Info

Trade in program available. Please contact your Fisher Scientific sales representative for more details.

TRUSTED_SUSTAINABILITY
Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

  • Multiple Manufacturers
    Master liquid handling with ease.
    Promo Code: 24122

    Expires2025-04-13

    Days

    8

    Hours

    12

    Minutes

    7

    Seconds

    41
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    25

    Hours

    12

    Minutes

    7

    Seconds

    41
  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    25

    Hours

    12

    Minutes

    7

    Seconds

    41
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Save up to 94% on Teaching Lab Essentials
    Promo Code25721

    Expires2025-05-01

    New Offer
    Save Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilson™ PIPETMAN™ Pipettes > Color: Violet, Model: P5000, Includes: Without Ejector, Volume: 500 to 5000 μL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.