Learn More
Laboratories Sales™ Tubular Glass Injection Vials
High-quality tubular glass vials suitable for diagnostic, pharmaceutical and healthcare applications in the laboratory.
Brand: Laboratories Sales™ 150826D
43.50 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.
Description
- Manufactured from Type 1B clear neutral glass
- Aluminum crimp seals and rubber stoppers available
- Hand crimping tools and de-cappers are also available

Specifications
20mm | |
24 mm | |
10 mL | |
160 | |
Tubular | |
Injection Vial |
Transparent | |
Neutral Glass (Type 1B) | |
Diagnostic, pharmaceutical, healthcare applications | |
20 mm | |
46 mm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
28Hours
2Minutes
42Seconds
54 -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
59Hours
2Minutes
42Seconds
54New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.