Learn More
Eppendorf™ IsoTherm™ System Starter Set
Holds up to 24 micro tubes. The IsoTherm-System is the ideal system for safely cooling your samples in 0.5mL or 1.5 mL/2.0 mL tube formats at -21°C or 0°C throughout your entire lab workflow.
Brand: Eppendorf™ 3880001018
158.99 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
- IsoPack™ (cold pack) white for 0°C and blue for -21°C, cooled to refrigeration temperature in freezer compartment
- Isothermal times of >6hr (0°C, white) and >3hr (-21°C, blue)
- No more melting ice baths (danger of contamination)
- All system components can be used separately
- Racks are stackable, autoclavable, markable, floatable and can be centrifuged in a microtitre-plate rotor
- Specializes in cooling samples effectively and constantly at -21°C or 0°C over many hours.

Specifications
IsoTherm-System Starter Set | |
1,5/2,0mL tubes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.