Learn More
Thermo Scientific™ Nalgene™ Polypropylene Floating Microtube Racks

Thaw, cool and incubate samples at elevated or reduced temperatures using these floating microtube racks, which are especially useful in genetic cloning, microbiology and immunology labs.
Brand: Thermo Scientific™ 5974-0404
51.70 GBP valid until 2025-03-29
Use promo code "24111" to get your promotional price.
Description
Thaw, cool and incubate samples at elevated or reduced temperatures with Thermo Scientific™ Nalgene™ Polypropylene Floating Microtube Racks. Especially useful in genetic cloning, microbiology and immunology labs, these racks offer excellent temperature resistance from -70° to +100°C (-94° to +212°F). Tubes are supported in the rack below the lip. Square or round racks have molded-in letters and numbers at each hole for easy sample identification.
Features:
- Square- and round-style racks for incubating 0.5 to 2.0mL microcentrifuge tubes at elevated or reduced temperatures in water or ice baths
- Round-style racks fit conveniently inside 400 or 1000mL beakers
- Square racks are designed for stable flotation in turbulent water baths — racks will float with a full load of filled tubes
- On benchtop, rack legs prevent bottom of tubes from touching bench surface
- Handle provides convenient transport, agitation and removal from water bath
- Each hole has molded-in letters and numbers for easy sample identification
Note:
Racks are not autoclavable.

Specifications
Floating Microtube Rack | |
4 x 4 | |
White | |
Polypropylene | |
Square | |
16 | |
103 mm | |
65 mm |
Rack Microtube Square PP 1.5mL | |
Not Autoclavable | |
Microtubes (1 to 2 mL) | |
16 | |
Tube sizes: 1.0, 1.2 and 2.0mL | |
4 | |
103 mm |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1285637 | Certificate of Compliance | 11/12/2024 | 5974-0404 |
1399056 | Certificate of Compliance | 05/01/2024 | 5974-0404 |
1396882 | Certificate of Compliance | 08/12/2023 | 5974-0404 |
1395279 | Certificate of Compliance | 10/11/2023 | 5974-0404 |
1370120 | Certificate of Compliance | 09/09/2022 | 5974-0404 |
Special Offers
-
Multiple Manufacturers
Grow Your Discovery
Fall in love with big savingsPromo Code: 24107Expires: 2025-03-28
Days
1Hours
2Minutes
9Seconds
48 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
31Hours
21Minutes
50Seconds
11
Your input is important to us. Please complete this form to provide feedback related to the content on this product.