missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Floating Microtube Racks
GREENER_CHOICE

Thaw, cool and incubate samples at elevated or reduced temperatures using these floating microtube racks, which are especially useful in genetic cloning, microbiology and immunology labs.

Brand:  Thermo Scientific™ 5974-4015

47.60 GBP valid until 2025-03-29
Use promo code "24111" to get your promotional price.


 View more versions of this product

Product Code. 10613991

  • £71.40 / Pack of 4
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Thaw, cool and incubate samples at elevated or reduced temperatures with Thermo Scientific™ Nalgene™ Polypropylene Floating Microtube Racks. Especially useful in genetic cloning, microbiology and immunology labs, these racks offer excellent temperature resistance from -70° to +100°C (-94° to +212°F). Tubes are supported in the rack below the lip. Square or round racks have molded-in letters and numbers at each hole for easy sample identification.

Features:

  • Square- and round-style racks for incubating 0.5 to 2.0mL microcentrifuge tubes at elevated or reduced temperatures in water or ice baths
  • Round-style racks fit conveniently inside 400 or 1000mL beakers
  • Square racks are designed for stable flotation in turbulent water baths — racks will float with a full load of filled tubes
  • On benchtop, rack legs prevent bottom of tubes from touching bench surface
  • Handle provides convenient transport, agitation and removal from water bath
  • Each hole has molded-in letters and numbers for easy sample identification

Note:
Racks are not autoclavable.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Floating Microtube Rack
8
White
Polypropylene
Round
16
66 mm
Rack Microtube Round PP (Floating; 400mL beaker) 1.5mL
Not Autoclavable
Microtubes (1 to 2 mL)
8
Tube sizes: 1.0, 1.2, 1.5 and 2.0mL
4
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1418961 Certificate TypeCertificate of Compliance Date30/01/2025 Catalog Number5974-4015
Lot Number1415705 Certificate TypeCertificate of Compliance Date04/11/2024 Catalog Number5974-4015
Lot Number1415704 Certificate TypeCertificate of Compliance Date01/11/2024 Catalog Number5974-4015
Lot Number1414740 Certificate TypeCertificate of Compliance Date09/10/2024 Catalog Number5974-4015
Lot Number1414199 Certificate TypeCertificate of Compliance Date29/09/2024 Catalog Number5974-4015
Special Offers

Special Offers

  • Multiple Manufacturers
    Fall in love with big savings
    Promo Code: 24107

    Expires2025-03-28

    Days

    1

    Hours

    2

    Minutes

    9

    Seconds

    48
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    31

    Hours

    21

    Minutes

    50

    Seconds

    11
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Polypropylene Floating Microtube Racks > White; Round; Tube sizes: 1.0, 1.2, 1.5 and 2.0mL; Holds 8 tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.