missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Floating Microtube Racks
GREENER_CHOICE

Thaw, cool and incubate samples at elevated or reduced temperatures using these floating microtube racks, which are especially useful in genetic cloning, microbiology and immunology labs.

Brand:  Thermo Scientific™ 5974-1015

22.33 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10488692

  • £77.10 / Pack of 4
Estimated Shipment: 04-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thaw, cool and incubate samples at elevated or reduced temperatures with Thermo Scientific™ Nalgene™ Polypropylene Floating Microtube Racks. Especially useful in genetic cloning, microbiology and immunology labs, these racks offer excellent temperature resistance from -70° to +100°C (-94° to +212°F). Tubes are supported in the rack below the lip. Square or round racks have molded-in letters and numbers at each hole for easy sample identification.

Features:

  • Square- and round-style racks for incubating 1.0, 1.2, 1.5 and 2.0mL microcentrifuge tubes at elevated or reduced temperatures in water or ice baths
  • Round-style racks fit conveniently inside 400 or 1000mL beakers
  • Square racks are designed for stable flotation in turbulent water baths — racks will float with a full load of filled tubes
  • On benchtop, rack legs prevent bottom of tubes from touching bench surface
  • Handle provides convenient transport, agitation and removal from water bath
  • Each hole has molded-in letters and numbers for easy sample identification

Note:
Racks are not autoclavable.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Floating Microtube Rack
20
White
Polypropylene
Round
16
96 mm
Rack Microtube Round PP (Floating; 1L beaker) 1.5mL
Not Autoclavable
Microtubes (1 to 2 mL)
20
Tube sizes: 1.0, 1.2, 1.5 and 2.0mL
4
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1420041 Certificate TypeCertificate of Compliance Date07/03/2025 Catalog Number5974-1015
Lot Number1331896 Certificate TypeCertificate of Compliance Date11/10/2022 Catalog Number5974-1015
Lot Number1371017 Certificate TypeCertificate of Compliance Date27/09/2022 Catalog Number5974-1015
Lot Number1368726 Certificate TypeCertificate of Compliance Date24/08/2022 Catalog Number5974-1015
Lot Number1367068 Certificate TypeCertificate of Compliance Date06/08/2022 Catalog Number5974-1015
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    31

    Hours

    21

    Minutes

    50

    Seconds

    10
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Polypropylene Floating Microtube Racks > White; Round; Tube sizes: 1.0, 1.2, 1.5 and 2.0mL; Holds 20 tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.