Learn More
Whirl-Pak™ Standard Sample Bags

Features puncture proof tabs for protection from damage due to wire-end protrusion. Easy-to-close bags are ideal for sampling and product analysis. Available in plain or write-on styles.
Marca: Whirl-Pak™ B01063WA
184.32 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Descrizione
Features puncture proof tabs for protection from damage due to wire-end protrusion. Easy-to-close bags are ideal for sampling and product analysis. Available in plain or write-on styles.
- Transparent polyethylene bags
- Whirling or folding thebag over three times and securing with the closure tabs creates a leak-proof sampling container
- Gas sterilized, with documentation available
- Pull tabs help prevent contamination from finger contact when opening
- Write-on bags have area that accepts ballpoint pen or pencil
- Bags can be frozen to any temperature; including liquid nitrogen--careful handling required after freezing
- Thickness, 2.25 to 4 mil
- RNase, DNase, pryogen and BPH free
- Comply with regulatory and industrial requirements of EPA, FDA, HACCP and USDA
- Bags should not be used at temperatures above 180°F (82°C)
Specifica
Sample Bag | |
Not Autoclavable | |
710 mL | |
Clear | |
Polyethylene | |
0.102 mm | |
500/Pk. | |
Plastic | |
Ethylene Oxide Gas | |
-196°C to +82°C | |
23 x 15 cm | |
23 cm | |
15 cm |
Plain Style | |
24 oz. | |
Closing Tab | |
Single-use | |
Sterile | |
Yes | |
Cardboard | |
500/Pk. | |
-320°F to +180°F | |
4 mil | |
9 in. | |
6 in. |
Suggerimenti di prodotto
Customers who viewed this item also viewed.
Offerte speciali
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
15Hours
8Minutes
18Seconds
49
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.