missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Whirl-Pak™ Standard Sample Bags

Features puncture proof tabs for protection from damage due to wire-end protrusion. Easy-to-close bags are ideal for sampling and product analysis. Available in plain or write-on styles.
Brand: Whirl-Pak™ B01297WA
Description
Features puncture proof tabs for protection from damage due to wire-end protrusion. Easy-to-close bags are ideal for sampling and product analysis. Available in plain or write-on styles.
- Transparent polyethylene bags
- Whirling or folding thebag over three times and securing with the closure tabs creates a leak-proof sampling container
- Gas sterilized, with documentation available
- Pull tabs help prevent contamination from finger contact when opening
- Write-on bags have area that accepts ballpoint pen or pencil
- Bags can be frozen to any temperature; including liquid nitrogen--careful handling required after freezing
- Thickness, 2.25 to 4 mil
- RNase, DNase, pryogen and BPH free
- Comply with regulatory and industrial requirements of EPA, FDA, HACCP and USDA
- Bags should not be used at temperatures above 180°F (82°C)
Specifications
Sample Bag with Labeling Area | |
Not Autoclavable | |
710 mL | |
Clear | |
Polyethylene | |
0.076 mm | |
500/Pk. | |
Plastic | |
Ethylene Oxide Gas | |
-196°C to +82°C | |
23 x 15cm | |
23 cm | |
15 cm |
Write-on Style | |
24 oz. | |
Closing Tab | |
Single-use | |
Sterile | |
Yes | |
Cardboard | |
500/Pk. | |
-320°F to +180°F | |
3 mil | |
9 in. | |
6 in. |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 15
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Whirl-Pak™ Standard Sample Bags > Capacity: 24 oz.; Write-on style; 3mil
Spot an opportunity for improvement?Share a Content Correction