Learn More
Pyrex™ Borosilicate Glass Medium Wall Rimmed Test Tubes
Medium walled test tubes with rimmed edgeManufactured from Pyrex™ borosilicate glass to give superior performance over neutral borosilicate and soda lime glass and excellent chemical resistance. Pyrex™ Borosilicate Glass Medium Wall Rimmed Test Tubes are ideal for microbiology culture work.
Brand: Pyrex 1620/02M
60.01 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Manufactured from Pyrex™ borosilicate glass to give superior performance over neutral borosilicate and soda lime glass and excellent chemical resistance. Pyrex™ Borosilicate Glass Medium Wall Rimmed Test Tubes are ideal for microbiology culture work.
- Rimmed medium walls: constructed for optimum performance
- Robust construction: allows use at high temperatures up to 500deg.C
- Conforms to: ISO 4142

Specifications
ISO 4142 | |
75 mm | |
100 Pack | |
10 mm |
4 mL | |
Borosilicate Glass | |
Yes |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.