Learn More
Pyrex™ Borosilicate Glass Narrow Neck Erlenmeyer Flask
Used for a wide range of laboratory experiments. Pyrex™ Borosilicate Glass Narrow Neck Erlenmeyer Flask is DIN ISO 1773 compliant.
Brand: Pyrex 1130/36D
72.90 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Used for a wide range of laboratory experiments. Pyrex™ Borosilicate Glass Narrow Neck Erlenmeyer Flask is DIN ISO 1773 compliant.
- Complies with ISO 1773 and DIN 12353
- Erlenmeyer pattern
- Manufactured from Pyrex™ borosilicate glass for highest resistance to thermal shock and chemical corrosion
- White enamel graduations and marking spot

Specifications
ISO 1773, DIN 12353 | |
Borosilicate Glass | |
365 mm | |
Yes | |
220 mm |
5 L | |
Yes | |
Conical | |
Yes | |
45 |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.