Learn More
Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes

Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.
Brand: Thermo Scientific™ 234NL-20S
53.66 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface – prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Available with fine tip or extended fine tip

Specifications
4.8 mL | |
6.1 mm | |
Sterile | |
20/bag, 400/pk | |
14.7 cm |
Samco 8.7mL Fine Tip Transfer Pipets, Large Bulb, Sterile, 20/pk, White Box | |
LDPE | |
No | |
8.7 mL | |
Fine Tip Transfer Pipet |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Thermo Scientific Samco Fine tip transfer pipettes
-
Thermo Scientific Samco Fine tip transfer pipettes
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.