Learn More
Fisherbrand™ Soda Lime Glass Durham Test Tubes
Detects the production of gas by microorganisms. Fisherbrand™ soda lime glass durham test tubes allow visualization of trapped air bubbles.
Brand: Fisherbrand™ 90101190
36.79 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Used in microbiology
- Fill durham with solution and insert upside down into a second tube
- Rimless tube facilitates execution
- Wall Thickness: 0.65mm

Specifications
30 mm | |
300 Pack | |
6.5 mm |
Soda Lime Glass | |
No |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.