Learn More
Fisherbrand™ Test Tubes, Borosilicate Glass 3.3, Without Rim, Medium Wall
Test tubes with round bottom are universal cylindrical laboratory glassware that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.
Brand: Fisherbrand™ 90106181
20.27 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
- Manufactured from borosilicate glass 3.3
- Thick-walled and therefore mechanically very resistant
- With round bottom

Specifications
21 mL | |
Borosilicate Glass (3.3) | |
Non-sterile | |
No | |
Test Tube |
160 mm | |
Cylindrical | |
Autoclavable | |
16 mm | |
1.1 mm |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
79Hours
5Minutes
28Seconds
19New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.