Learn More
Bel-Art™ SP Scienceware™ Pyrex™ Capillary Tubes
Manufactured from Pyrex™ and sealed at one end. Bel-Art SP Scienceware™ Wilmad™ Pyrex™ Capillary Tubes provide a low cost solution for small volume NMR measurement.
Brand: Bel-Art™ 66000-0071
Description
- Made of ASTM Type 1 Class A glass
- Tested at 400 MHz field
Specifications
127 mm | |
Capillary Tube | |
1.3 mm | |
5 in. | |
WG-1364-1.7-5 |
Borosilicate Glass | |
1.7 mm | |
400MHz | |
10 Pack |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.