missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ Critical Print Cleanroom Notebooks

Critical Print Notebooks are ideal for writing and data recording in cleanroom environments.

Brand:  PURUS™ PNBCPA52220 WR

157.34 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 15773609

  • £185.12 / Pack of 20
Estimated Shipment: 28-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For writing in cleanroom environments

  • Cleanroom processed and packaged
  • Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) cleanrooms
  • Proprietary Binding Technology without organic fillers
  • Recyclable
  • College Rule
  • Amide and Silicone Free

Specifications

Specifications

Polyethylene
White
210 x 148 mm
Autoclavable
For writing in cleanroom environments
20/Cs.
80 gsm
Yes
Poly
148 mm
Suitable for use in ISO 4 to 6 (Class 10 to Class 1000)
Cleanroom Notebook
A5
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

2 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberUT0386 Certificate TypeCertificate of Compliance Date13/03/2025 Catalog NumberPNBCPA52220 WR
Lot NumberUR0156 Certificate TypeCertificate of Compliance Date09/10/2024 Catalog NumberPNBCPA52220 WR
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
PURUS™ Critical Print Cleanroom Notebooks > White, A5, Ruled

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.