Learn More
Thermo Scientific™ GeneRuler 100 bp DNA Ladder, ready-to-use

Perform sizing and approximate quantification of a wide range of double-stranded DNA on agarose or polyacrylamide gels.
Brand: Thermo Scientific™ SM0244
204.67 GBP valid until 2025-03-21
Use promo code "24111" to get your promotional price.
199.66 GBP valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
GeneRuler 100 bp DNA Ladder, ready-to-use 100 to 1000 bp is recommended for sizing and approximate quantification of a wide range of double-stranded DNA fragments on agarose or polyacrylamide gels. The ladder is a mixture of chromatography-purified individual DNA fragments.
GeneRuler 100 bp DNA Ladder, ready-to-use, is premixed with 6X DNA Loading Dye for direct loading on gel.
The ladder is supplied with 6X DNA Loading Dye.
Highlights
- Ideal for both DNA sizing and approximate quantification
- Sharp bands
- Bright reference bands (given in red)
- Can be directly loaded and are stable at room temperature for 6 months
- Supplied with loading dye for sample DNA

Specifications
6X | |
Xylene Cyanol FF, Bromophenol Blue, Orange G | |
Yes | |
Agarose Gels | |
GeneRuler |
Agarose | |
DNA Ladder | |
100 to 1000 bp | |
Sustainable packaging | |
5 x 50 μg, 500 applications |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.