Learn More
Laboratories Sales™ Tubular Glass Injection Vials
High-quality tubular glass vials suitable for diagnostic, pharmaceutical and healthcare applications in the laboratory.
Brand: Laboratories Sales™ 150865
48.31 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.
Description
- Manufactured from Type 1B clear neutral glass
- Aluminum crimp seals and rubber stoppers available
- Hand crimping tools and de-cappers are also available

Specifications
Transparent | |
Borosilicate Glass (Type 1, Class B) | |
208 | |
Tubular | |
Injection Vial |
23 mm | |
5 mL | |
20 mm | |
39 mm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
59Hours
2Minutes
42Seconds
54New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.