Learn More
Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes

Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.
Brand: Thermo Scientific™ 231
36.10 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface – prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Available with fine tip or extended fine tip

Specifications
1.0 mL | |
3.0 mm | |
Non-sterile | |
No | |
1.7 mL | |
Fine Tip Transfer Pipet |
Extended Fine Tip Transfer Pipets, Small Bulb, 1.7mL | |
LDPE | |
50 | |
Bulk 400/Pk 8Pk/Cs 3200/Cs | |
10.4 cm | |
Single-use |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Thermo Scientific Samco Fine tip transfer pipettes
-
Thermo Scientific Samco Fine tip transfer pipettes
Your input is important to us. Please complete this form to provide feedback related to the content on this product.