Learn More
DWK Life Sciences Kimble Chase™ Borosilicate Glass 3.3 Reusable Test Tubes
Borosilicate Glass 3.3 Reusable Test Tubes are available in various metric diameters and are DIN 12395 certified.
Brand: DWK Life Sciences A607510001011
25.70 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Use Kimble™ Borosilicate Glass 3.3 Reusable Test Tubes in the laboratory. They are available in various metric diameters and are DIN 12395 certified.
- Available with or without rims
- Round bottom
- Autoclavable

Specifications
DIN 12395 | |
Thickness: 0.8 to 1.0mm | |
Borosilicate Glass | |
100 Pack | |
Autoclavable | |
Reusable Test Tube |
Round Bottom, Neck Straight | |
75 mm | |
Reusable | |
No | |
10 mm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
29Hours
10Minutes
58Seconds
16 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
29Hours
10Minutes
58Seconds
16
Your input is important to us. Please complete this form to provide feedback related to the content on this product.