missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble Chase™ Borosilicate Glass 3.3 Reusable Test Tubes

Borosilicate Glass 3.3 Reusable Test Tubes are available in various metric diameters and are DIN 12395 certified.

Brand:  DWK Life Sciences A616016001211

43.75 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11892373

  • £52.45 / Pack of 100
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Use Kimble™ Borosilicate Glass 3.3 Reusable Test Tubes in the laboratory. They are available in various metric diameters and are DIN 12395 certified.

  • Available with or without rims
  • Round bottom
  • Autoclavable
TRUSTED_SUSTAINABILITY
Specifications

Specifications

DIN 12395
Test Tube; Reusable
Borosilicate Glass
100 Pack
Autoclavable
Round Bottom, Flanged Collar
160 mm
Reusable
No
16 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    29

    Hours

    10

    Minutes

    58

    Seconds

    1
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    29

    Hours

    10

    Minutes

    58

    Seconds

    1
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Kimble Chase™ Borosilicate Glass 3.3 Reusable Test Tubes > Rimless; Dimensions: 16 dia. x 160mmH

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.