Learn More
Thermo Scientific™ WebSeal™ 96-Well Plate Kits with Sealing Mats
Save time and minimize the risk of cross-contamination with convenient 96-Well Plate Kits packaged with pre-assembled glass or PTFE vials.
Brand: Thermo Scientific™ 60180-K109
Description
Save time and minimize the risk of cross-contamination with Thermo Scientific™ WebSeal™ 96-Well Plate Kits with Sealing Mats. Compatible with all 96-well-configured autosamplers, the ready-to-use kits consist of a comprehensive choice of 96-well microplates, pre-inserted glass or PTFE vials and silicone/PTFE sealing mats.
- Convenient wellplate kits include pre-inserted glass or PTFE vials and 96-position sealing mats; some include cutting tool
- Mats seal samples for storage
- Plates are glass-inserted for greater inertness compared to pure PP plates
- Unique cutting tool allows removal of individual samples with the seal in place, eliminating cross-contamination

Specifications
Standard | |
1 Pk. | |
Clear | |
Silicone, PTFE, Glass | |
1000 μL | |
Vial, Mat, Plug Cap | |
Constricted | |
Square Well | |
7.6 mm |
8 x 12 | |
Webseal | |
Glass Inserted Plate Kit with 96-Position Mat | |
96 | |
Square | |
1 | |
1/Pk. | |
47.3 mm |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.