missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Centrifuge Tubes with CentriStar™ Cap
GREENER_CHOICEBIOPHARMA

Features CentriStar™ caps with an easy-on/easy-off flat top and offers advanced ergonomics with wider knurls and roll-over edge design for easier gripping. Corning™ Centrifuge Tubes with CentriStar™ Caps leak-proof design comes with a revolutionary plug feature that virtually eliminates all seepage when used under recommended conditions.

Brand:  Corning™ 430790

128.98 GBP valid until 2025-03-31
Use promo code "24073" to get your promotional price.


 View more versions of this product

Product Code. 10579691

  • £190.44 / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Leak-proof design comes with a revolutionary plug feature that virtually eliminates all seepage when used under recommended conditions. Features CentriStar™ caps with an easy-on/easy-off flat top; offers advanced ergonomics with wider knurls and roll-over edge design for easier gripping.

 Superior Performance

  • Temperature range from -80°C to 120°C
  • Conical bottoms
  • Manufactured from clear virgin medical grade polypropylene (PP) for excellent visibility and strength
  • Sterile, certified RNase-/DNase-free and nonpyrogenic
  • Large white marking spot and black printed graduations
  • 5 year shelf life

 

TRUSTED_SUSTAINABILITY
Specifications

Specifications

RNase, DNase-free
Orange
Clear
Single-use
500
Rack
Conical
0.507 oz.
CentriStar
Large White Marking Area
1.5 to 14.5 mL in 0.5 mL intervals
12,500 x g
HDPE
0.7 in.
15 mL
Polypropylene
50
Sterile
118 mm
Conical
Yes
17.5 mm
Centrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number33624140 Certificate TypeCertificate of Quality Date26/03/2025 Catalog Number430790
Lot Number31824025 Certificate TypeCertificate of Quality Date26/03/2025 Catalog Number430790
Lot Number31724020 Certificate TypeCertificate of Quality Date26/03/2025 Catalog Number430790
Lot Number31124020 Certificate TypeCertificate of Quality Date26/03/2025 Catalog Number430790
Lot Number31624043 Certificate TypeCertificate of Quality Date25/02/2025 Catalog Number430790
View accessory products
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    34

    Hours

    16

    Minutes

    51

    Seconds

    36
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Corning Matrigel , Corning Biocoat , Corning CoolProduct , Corning Media Tech , Corning
    Corning Lab Products Offer
    Promo Code24073

    Expires2025-04-25

    New Offer
    Save Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Centrifuge Tubes with CentriStar™ Cap > CentriStarTM; Polypropylene

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.