Learn More
DWK Life Sciences Wheaton™ V Vial™ with Solid-Top Screw Cap, Clear
Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe
Brand: DWK Life Sciences W986253NG
132.92 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Includes: 14B rubber-lined black phenolic screw caps faced with PTFE
Description
Clear vials are manufactured from Wheaton-33™ low extractable borosilicate glass

Specifications
PTFE/14B Rubber | |
13 mm | |
0.3 mL | |
No | |
Screw | |
Phenolic | |
35 mm | |
13-425 |
Clear | |
Borosilicate Glass (Low Extractable) | |
Ideal for small scale reactions, centrifugation, storage, packaging and shipping | |
Conical V | |
0.1 dr. | |
Screw Cap | |
ASTM E438, USP Type I, Type I, Class A |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.